- Right Hand Direction of Cut
- Adjustable Type
- Round Tool Shape
- 3/4-10 UNC Thread Size & Typ
- 2 in OD
| Die Construction | Standard |
| Type | Adjustable |
| Thickness - Metric | 15.88 mm |
| Outer Diameter - Metric | 50.8 mm |
| Threads per Inch | 10 |
| Thread Type | UNC |
| Material | HSS |
| Thread Size & Type | 3/4-10 UNC |
| Tool Shape | Round |
| Weight | 0.4 LB |

