- Inch
- 1/8-27 NPTF Thread Size & Type
- Semi-Bottoming Chamfer Type
- HSS Material
- TiN Coating
| Thread Size - Decimal | 0.125 in |
| Thread Per Inch | 27 |
| Thread Size & Type | 1/8-27 NPTF |
| Material | HSS |
| Operation Type | Blind Hole |
| Shank Diameter | 0.318 in |
| Shank Size - Metric | 8.08 mm |
| Blank Construction | USCTI Table 311 |
| Ground Threads | Yes |
| Chamfer Type | Semi-Bottoming |
| Shank Square Width | 0.238 in |
| Direction of Cut | Right Hand |
| Shank Square Width - Metric | 6.05 mm |
| Shank Square Length - Metric | 9.65 mm |
| Diameter - Decimal | 0.125 in |
| Thread Creation | Thread Cutting |
| Spiral Point | No |
| Thread Type | NPTF |
| Thread Size | 1/8 in |
| Shank Square Length | 0.38 in |
| Diameter - Fraction | 1/8 in |
| Thread Pitch | N/A |
| Thread Length - Metric | 19.05 mm |
| Standard Projection | 0.312 in |
| Overall Length | 3 in |
| Tap Size | 1/8 in |
| No. of Flutes | 4 |
| Truncated Threads | No |
| Pitch Dia. | N/A |
| Thread Size - Metric | 3.17 mm |
| Interrupted Thread | No |
| Shank End Feature | Square |
| Threads per Inch | 27 |
| Finish | Vertanium™ Coated |
| Thread Length | 0.75 in |
| Tap Type | Pipe |
| Weight | 0.045 LB |

