
- Inch
- 1-11.5 NPT Thread Size & Type
- Semi-Bottoming Chamfer Type
- HSS Material
- Bright Coating
Shank Square Width | 0.843 in |
Thread Length | 1.75 in |
Thread Per Inch | 11.5 |
Tap Type | Pipe |
No. of Flutes | 5 |
Thread Pitch | N/A |
Ground Threads | Yes |
Thread Size - Metric | 25.4 mm |
Threads per Inch | 11 1/2 |
Thread Size - Decimal | 1 in |
Diameter - Decimal | 1 in |
Thread Type | NPT |
Diameter - Fraction | 1 in |
Material | HSS |
Diameter - Metric | 25.40 mm |
Thread Creation | Thread Cutting |
Pitch Dia. | N/A |
Operation Type | Thru-Hole |
Thread Size & Type | 1-11.5 NPT |
Thread Length - Metric | 44.45 mm |
Spiral Point | No |
Chamfer Type | Semi-Bottoming |
Standard Projection | 0.678 in |
Tap Size | 1 in |
Shank Square Length - Metric | 20.64 mm |
Overall Length | 3.75 in |
Truncated Threads | No |
Shank Square Width - Metric | 21.41 mm |
Direction of Cut | Right Hand |
Blank Construction | USCTI Table 311 |
Shank End Feature | Square |
Interrupted Thread | Yes |
Shank Size - Metric | 28.57 mm |
Shank Square Length | 0.8125 in |
Weight | 0.9 LB |
