
- Inch
- 1/8-27 NPTF Thread Size & Type
- Semi-Bottoming Chamfer Type
- HSS Material
- TiN Coating
Chamfer Type | Semi-Bottoming |
Thread Length - Metric | 19.05 mm |
Tap Size | 1/8 in |
Thread Size - Metric | 3.17 mm |
Shank Square Length - Metric | 9.52 mm |
Interrupted Thread | Yes |
Tap Type | Pipe |
Threads per Inch | 27 |
Shank End Feature | Square |
Thread Pitch | N/A |
Shank Size - Metric | 11.11 mm |
Finish | Vertanium™ Coated |
Shank Square Width | 0.328 in |
Pitch Dia. | N/A |
Standard Projection | 0.312 in |
Shank Square Length | 0.375 in |
Thread Size - Decimal | 0.125 in |
Material | HSS |
Spiral Point | No |
Overall Length | 2.125 in |
Ground Threads | Yes |
Thread Creation | Thread Cutting |
Diameter - Decimal | 0.125 in |
Thread Type | NPTF |
Thread Length | 0.75 in |
Direction of Cut | Right Hand |
Thread Size & Type | 1/8-27 NPTF |
Thread Per Inch | 27 |
Blank Construction | USCTI Table 311 |
Truncated Threads | No |
Diameter - Fraction | 1/8 in |
No. of Flutes | 5 |
Operation Type | Thru-Hole |
Shank Square Width - Metric | 8.33 mm |
Thread Size | 1/8 in |
Weight | 0.3 LB |
