
- Inch
- 2-11.5 NPT Thread Size & Type
- Semi-Bottoming Chamfer Type
- HSS Material
- TiN Coating
Thread Length - Metric | 44.45 mm |
Finish | Vertanium™ Coated |
Shank Size - Metric | 47.63 mm |
No. of Flutes | 7 |
Blank Construction | USCTI Table 311 |
Threads per Inch | 11 1/2 |
Thread Type | NPT |
Operation Type | Thru-Hole |
Spiral Point | No |
Interrupted Thread | No |
Tap Size | 2 in |
Thread Creation | Thread Cutting |
Thread Per Inch | 11.5 |
Thread Pitch | N/A |
Direction of Cut | Right Hand |
Material | HSS |
Truncated Threads | No |
Thread Size & Type | 2-11.5 NPT |
Standard Projection | 0.667 in |
Tap Type | Pipe |
Diameter - Decimal | 2 in |
Thread Length | 1.75 in |
Chamfer Type | Semi-Bottoming |
Overall Length | 4.5 in |
Shank Square Width | 1.406 in |
Shank End Feature | Square |
Thread Size - Metric | 50.8 mm |
Diameter - Fraction | 2 in |
Shank Square Width - Metric | 35.71 mm |
Pitch Dia. | N/A |
Thread Size - Decimal | 2 in |
Shank Square Length | 1.125 in |
Shank Square Length - Metric | 28.57 mm |
Ground Threads | Yes |
Weight | 1.2 LB |
