Skip to content Skip to navigation menu
Greenfield Threading385386

385386

TN-3180 1/8-27 NPTF 4F HS TN
Item #101660470
  • Inch
  • 1/8-27 NPTF Thread Size & Type
  • Semi-Bottoming Chamfer Type
  • HSS Material
  • TiN Coating
  • 4 Flutes
+ Show More + Show Less
Greenfield Threading385386
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Inch
  • 1/8-27 NPTF Thread Size & Type
  • Semi-Bottoming Chamfer Type
  • HSS Material
  • TiN Coating
Pitch Dia. N/A
Thread Pitch N/A
Diameter - Decimal 0.125 in
Diameter - Fraction 1/8 in
Chamfer Type Semi-Bottoming
Shank Square Width 0.328 in
Ground Threads Yes
Shank Square Length 0.375 in
Direction of Cut Right Hand
Shank Size - Metric 11.11 mm
Thread Per Inch 27
Spiral Point No
Blank Construction USCTI Table 311
Shank Square Width - Metric 8.33 mm
Truncated Threads No
Tap Size 1/8 in
Interrupted Thread No
Thread Size 1/8 in
Thread Size - Decimal 0.125 in
Threads per Inch 27
Thread Length - Metric 19.05 mm
Shank End Feature Square
No. of Flutes 4
Operation Type Thru-Hole
Standard Projection 0.312 in
Shank Square Length - Metric 9.52 mm
Tap Type Pipe
Thread Type NPTF
Thread Length 0.75 in
Thread Creation Thread Cutting
Thread Size - Metric 3.17 mm
Material HSS
Overall Length 2.125 in
Thread Size & Type 1/8-27 NPTF
Finish Vertanium™ Coated
Weight 0.3 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison