- Inch
- 1/2-14 NPT Thread Size & Type
- Semi-Bottoming Chamfer Type
- HSS Material
- Bright Coating
| Shank Square Length - Metric | 16 mm |
| Shank Square Length | 0.63 in |
| Spiral Point | No |
| Tap Type | Pipe |
| Ground Threads | Yes |
| Shank End Feature | Square |
| Thread Length | 1.375 in |
| Shank Square Width - Metric | 9.14 mm |
| Blank Construction | USCTI Table 311 |
| Material | HSS |
| Threads per Inch | 14 |
| Pitch Dia. | N/A |
| Standard Projection | 0.579 in |
| Operation Type | Blind Hole |
| Thread Size - Metric | 12.7 mm |
| Overall Length | 4.375 in |
| Direction of Cut | Right Hand |
| Shank Square Width | 0.36 in |
| Diameter - Fraction | 1/2 in |
| Tap Size | 1/2 in |
| Thread Size | 1/2 in |
| Shank Diameter | 0.48 in |
| Shank Size - Metric | 12.19 mm |
| Thread Creation | Thread Cutting |
| No. of Flutes | 4 |
| Thread Pitch | N/A |
| Truncated Threads | No |
| Interrupted Thread | No |
| Thread Length - Metric | 34.92 mm |
| Thread Per Inch | 14 |
| Thread Size & Type | 1/2-14 NPT |
| Chamfer Type | Semi-Bottoming |
| Thread Type | NPT |
| Thread Size - Decimal | 0.5 in |
| Diameter - Decimal | 0.5 in |
| Weight | 0.275 LB |

