Skip to content Skip to navigation menu
Greenfield Threading368071

368071

5155,1/2-13 HI HLX BOTT H3 3F
Item #101647967
  • Inch
  • 1/2-13 UNC Thread Size & Type
  • Bottoming Chamfer Type
  • HSS Material
  • Bright Coating
  • 3 Flutes
+ Show More + Show Less
Greenfield Threading368071
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Inch
  • 1/2-13 UNC Thread Size & Type
  • Bottoming Chamfer Type
  • HSS Material
  • Bright Coating
Direction of Cut Right Hand
Chamfer Type Bottoming
Thread Type UNC
Ground Threads Yes
Thread Length - Metric 23.88 mm
Thread Tolerance 2B
Shank Square Width 0.275 in
No. of Flutes 3
Shank Square Length 0.4375 in
Thread Size - Metric 12.7 mm
Material HSS
Thread Pitch N/A
Thread Length 0.94 in
Truncated Threads No
Interrupted Thread No
Thread Size - Decimal 0.5 in
Pitch Dia. H3
Operation Type Blind Hole
Thread Limit H3
Thread Size 1/2 in
Threads per Inch 13
Tap Size 1/2 in
Blank Construction USCTI Table 302A
Shank Square Length - Metric 11.11 mm
Tap Type Machine
Thread Creation Thread Cutting
Shank Size - Metric 9.32 mm
Helix Angle 52
Diameter - Decimal 0.5 in
Shank Square Width - Metric 6.99 mm
Overall Length 3.38 in
Thread Per Inch 13
Thread Size & Type 1/2-13 UNC
Shank End Feature Square
Spiral Point No
Diameter - Fraction 1/2 in
Weight 0.6 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison