- Inch
- 3/8-24 UNF Thread Size & Type
- Bottoming Chamfer Type
- HSS Material
- Bright Coating
| Pitch Dia. | H3 |
| Thread Size | 3/8 in |
| Thread Size & Type | 3/8-24 UNF |
| Shank Square Length - Metric | 11.11 mm |
| Shank Square Width - Metric | 7.26 mm |
| Shank Square Width | 0.286 in |
| Threads per Inch | 24 |
| Interrupted Thread | No |
| Spiral Point | No |
| Ground Threads | Yes |
| Thread Per Inch | 24 |
| Shank Square Length | 0.4375 in |
| Tap Type | Machine |
| Thread Tolerance | 2B |
| Tap Size | 3/8 in |
| Blank Construction | USCTI Table 302A |
| Direction of Cut | Right Hand |
| Truncated Threads | No |
| Thread Size - Metric | 9.52 mm |
| No. of Flutes | 3 |
| Chamfer Type | Bottoming |
| Thread Creation | Thread Cutting |
| Overall Length | 2.94 in |
| Helix Angle | 52 |
| Thread Limit | H3 |
| Thread Length | 0.75 in |
| Material | HSS |
| Thread Type | UNF |
| Shank Size - Metric | 9.68 mm |
| Thread Pitch | N/A |
| Thread Size - Decimal | 0.375 in |
| Diameter - Decimal | 0.375 in |
| Thread Length - Metric | 19.05 mm |
| Diameter - Fraction | 3/8 in |
| Shank End Feature | Square |
| Operation Type | Blind Hole |
| Weight | 0.5 LB |

