
- Inch
- 5/16-18 UNC Thread Size & Type
- Plug Chamfer Type
- HSS Material
- Bright Coating
Helix Angle | 52 |
Interrupted Thread | No |
Shank End Feature | Square |
Thread Per Inch | 18 |
Tap Size | 5/16 in |
Ground Threads | Yes |
Blank Construction | USCTI Table 302A |
Shank Square Length | 0.375 in |
Tap Type | Machine |
Thread Creation | Thread Cutting |
Chamfer Type | Plug |
No. of Flutes | 3 |
Shank Size - Metric | 8.08 mm |
Operation Type | Blind Hole |
Thread Size - Decimal | 0.3125 in |
Thread Size - Metric | 7.94 mm |
Diameter - Decimal | 0.3125 in |
Diameter - Fraction | 5/16 in |
Overall Length | 2.72 in |
Thread Type | UNC |
Shank Square Width | 0.238 in |
Threads per Inch | 18 |
Material | HSS |
Truncated Threads | No |
Shank Square Width - Metric | 6.05 mm |
Direction of Cut | Right Hand |
Thread Pitch | N/A |
Thread Limit | H3 |
Shank Square Length - Metric | 9.52 mm |
Thread Tolerance | 2B |
Thread Length | 0.69 in |
Thread Size & Type | 5/16-18 UNC |
Thread Length - Metric | 17.53 mm |
Spiral Point | No |
Pitch Dia. | H3 |
Weight | 0.3 LB |
