
- Inch
- 1/4-28 UNF Thread Size & Type
- Plug Chamfer Type
- HSS Material
- Bright Coating
Thread Size - Metric | 6.35 mm |
Blank Construction | USCTI Table 302A |
Shank Square Width - Metric | 4.85 mm |
Pitch Dia. | H3 |
Thread Size - Decimal | 0.25 in |
Diameter - Wire | E |
Shank Square Width | 0.191 in |
Helix Angle | 52 |
Threads per Inch | 28 |
Thread Type | UNF |
Ground Threads | Yes |
Direction of Cut | Right Hand |
Thread Size & Type | 1/4-28 UNF |
Operation Type | Blind Hole |
Thread Limit | H3 |
Chamfer Type | Plug |
Thread Length | 0.63 in |
Thread Creation | Thread Cutting |
Shank Square Length | 0.3125 in |
Thread Length - Metric | 16 mm |
Thread Pitch | N/A |
Shank Size - Metric | 6.48 mm |
Spiral Point | No |
Interrupted Thread | No |
Truncated Threads | No |
Tap Size | 1/4 in |
Overall Length | 2.5 in |
Tap Type | Machine |
Thread Per Inch | 28 |
Material | HSS |
Diameter - Fraction | 1/4 in |
Shank End Feature | Square |
Diameter - Decimal | 0.25 in |
Shank Square Length - Metric | 7.94 mm |
Thread Tolerance | 2B |
No. of Flutes | 3 |
Weight | 0.4 LB |
