Skip to content Skip to navigation menu
Greenfield Threading367305

367305

5155,10-24 HI HLX PLUG GH3 3FL
Item #101651380
  • Inch
  • #10-24 UNC Thread Size & Type
  • Plug Chamfer Type
  • HSS Material
  • Bright Coating
  • 3 Flutes
+ Show More + Show Less
Greenfield Threading367305
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Inch
  • #10-24 UNC Thread Size & Type
  • Plug Chamfer Type
  • HSS Material
  • Bright Coating
Chamfer Type Plug
Truncated Threads No
Direction of Cut Right Hand
Thread Length 0.5 in
Thread Length - Metric 12.7 mm
Thread Tolerance 2B
Thread Type UNC
Thread Limit H3
Material HSS
Interrupted Thread No
Thread Size - Metric 4.83 mm
Shank Size - Metric 4.93 mm
Shank Square Length - Metric 6.35 mm
Thread Size - Decimal 0.19 in
Thread Per Inch 24
Blank Construction USCTI Table 302A
Shank Square Width - Metric 3.86 mm
Tap Size #10
Shank Square Length 0.25 in
No. of Flutes 3
Thread Size & Type #10-24 UNC
Shank End Feature Square
Diameter - Decimal 0.19 in
Spiral Point No
Operation Type Blind Hole
Ground Threads Yes
Thread Creation Thread Cutting
Helix Angle 52
Pitch Dia. H3
Tap Type Machine
Threads per Inch 24
Thread Size #10
Thread Pitch N/A
Overall Length 2.38 in
Shank Square Width 0.152 in
Weight 0.2 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison