- Metric
- M20x2.5 Thread Size & Type
- Plug Chamfer Type
- HSS Material
- Bright Coating
| Ground Threads | Yes |
| Shank Square Width | 0.489 in |
| Truncated Threads | No |
| Shank Square Width - Metric | 12.42 mm |
| Blank Construction | USCTI Table 302A |
| Thread Type | Metric |
| Diameter - Decimal | 0.7874 in |
| Shank Square Length | 0.6875 in |
| Thread Size | M20 |
| Overall Length | 4.47 in |
| Tap Type | Machine |
| Thread Creation | Thread Cutting |
| Thread Tolerance | 6H |
| Diameter - Metric | 20.00 mm |
| Material | HSS |
| Operation Type | Thru-Hole |
| Spiral Point | Yes |
| Thread Length | 1.22 in |
| Thread Length - Metric | 30.99 mm |
| Shank Size - Metric | 16.56 mm |
| Interrupted Thread | No |
| Shank Square Length - Metric | 17.46 mm |
| Chamfer Type | Plug |
| Shank End Feature | Square |
| Direction of Cut | Right Hand |
| No. of Flutes | 3 |
| Thread Size & Type | M20x2.5 |
| Thread Limit | D7 |
| Thread Pitch | 2.5 mm |
| Weight | 1.0 LB |

