- Metric
- M3x0.5 Thread Size & Type
- Plug Chamfer Type
- HSS Material
- TiN Coating
features
- Spiral point pushes chips forward for through hole applications
- Reduces tapping torque and tap breakage
| Finish | Vertanium™ Coated |
| Thread Type | Metric |
| Thread Size & Type | M3x0.5 |
| Shank Size - Metric | 3.58 mm |
| Ground Threads | Yes |
| Truncated Threads | No |
| Operation Type | Thru-Hole |
| Tap Type | Machine |
| Material | HSS |
| Shank Square Width | 0.11 in |
| Pitch Dia. | D3 |
| Thread Length - Metric | 15.88 mm |
| Chamfer Type | Plug |
| Thread Length | 0.625 in |
| Shank Square Length - Metric | 4.76 mm |
| Spiral Point | Yes |
| Thread Size | M3 |
| Thread Tolerance | 6H |
| Interrupted Thread | No |
| Threads per Inch | N/A |
| Direction of Cut | Right Hand |
| Shank Square Length | 0.1875 in |
| Shank End Feature | Square |
| Diameter - Decimal | 0.1181 in |
| Tap Size | M3 |
| Thread Limit | D3 |
| Thread Creation | Thread Cutting |
| Thread Pitch | 0.5 mm |
| No. of Flutes | 2 |
| Diameter - Metric | 3.00 mm |
| Overall Length | 1.9375 in |
| Shank Square Width - Metric | 2.79 mm |
| Blank Construction | USCTI Table 302A |
| Weight | 0.1 LB |

