- Inch
- 3 Pieces
- 5/8-11 UNC Thread Size & Type
- Taper-Plug-Bottoming Chamfer Type
- HSS Material
features
- Ground threads are made from high speed steel
- Most common general-purpose taps used in the industry
includes
- One each - taper, plug, and bottoming
- A set of all three is recommended when tapping to the bottom of a blind hole.
| Shank Square Width - Metric | 9.14 mm |
| Tap Type | Hand |
| Thread Per Inch | 11 |
| Thread Type | UNC |
| Shank Square Width | 0.36 in |
| Shank Size - Metric | 12.19 mm |
| Truncated Threads | No |
| Overall Length | 1.8125 in |
| Thread Creation | Thread Cutting |
| Diameter - Decimal | 0.625 in |
| Thread Pitch | N/A |
| Shank End Feature | Square |
| Chamfer Type | Taper, Plug, Bottoming |
| Interrupted Thread | No |
| Shank Square Length - Metric | 14.29 mm |
| Spiral Point | No |
| Thread Size | 5/8 in |
| Operation Type | Blind Hole, Thru-Hole |
| Tap Size | 5/8 in |
| Ground Threads | Yes |
| Thread Size - Metric | 15.88 mm |
| Blank Construction | USCTI Table 302 |
| Pitch Dia. | H3 |
| Diameter - Fraction | 5/8 in |
| Threads per Inch | 11 |
| Thread Length - Metric | 27.69 mm |
| No. of Flutes | 4 |
| Thread Limit | H3 |
| Shank Square Length | 0.5625 in |
| Thread Size - Decimal | 0.625 in |
| Direction of Cut | Right Hand |
| Weight | 0.7 LB |

