
- Inch
- 3 Pieces
- 5/16-24 UNF Thread Size & Type
- Taper-Plug-Bottoming Chamfer Type
- HSS Material
features
- Ground threads are made from high speed steel
- Most common general-purpose taps used in the industry
includes
- One each - taper, plug, and bottoming
- A set of all three is recommended when tapping to the bottom of a blind hole.
Tap Size | 5/16 in |
Thread Size - Metric | 7.94 mm |
Shank Size - Metric | 8.08 mm |
Direction of Cut | Right Hand |
Thread Creation | Thread Cutting |
Thread Per Inch | 24 |
Thread Limit | H3 |
Thread Length - Metric | 17.53 mm |
Thread Size - Decimal | 0.3125 in |
Shank Square Width - Metric | 6.05 mm |
Overall Length | 2.71875 in |
Blank Construction | USCTI Table 302 |
Pitch Dia. | H3 |
Shank Square Width | 0.238 in |
Diameter - Decimal | 0.3125 in |
Interrupted Thread | No |
No. of Flutes | 4 |
Shank Square Length | 0.375 in |
Thread Type | UNF |
Shank Square Length - Metric | 9.52 mm |
Threads per Inch | 24 |
Spiral Point | No |
Chamfer Type | Taper, Plug, Bottoming |
Operation Type | Blind Hole, Thru-Hole |
Tap Type | Hand |
Shank End Feature | Square |
Ground Threads | Yes |
Diameter - Fraction | 5/16 in |
Thread Pitch | N/A |
Truncated Threads | No |
Thread Size | 5/16 in |
Weight | 0.2 LB |
