Skip to content Skip to navigation menu
Greenfield Threading342530

342530

3105,1/4-28 HND HS GH3 4FL SET
Item #101650208
  • Inch
  • 3 Pieces
  • 1/4-28 UNF Thread Size & Type
  • Taper-Plug-Bottoming Chamfer Type
  • HSS Material
  • Bright Coating
  • 4 Flutes
+ Show More + Show Less
Greenfield Threading342530
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Inch
  • 3 Pieces
  • 1/4-28 UNF Thread Size & Type
  • Taper-Plug-Bottoming Chamfer Type
  • HSS Material

features

  • Ground threads are made from high speed steel
  • Most common general-purpose taps used in the industry

includes

  • One each - taper, plug, and bottoming
  • A set of all three is recommended when tapping to the bottom of a blind hole.
Diameter - Fraction 1/4 in
Interrupted Thread No
Threads per Inch 28
Chamfer Type Taper, Plug, Bottoming
No. of Flutes 4
Diameter - Wire E
Thread Size 1/4 in
Thread Pitch N/A
Thread Size - Decimal 0.25 in
Shank Square Length 0.3125 in
Thread Size - Metric 6.35 mm
Tap Type Hand
Thread Limit H3
Overall Length 2.5 in
Direction of Cut Right Hand
Tap Size 1/4 in
Blank Construction USCTI Table 302
Shank Square Length - Metric 7.94 mm
Truncated Threads No
Thread Type UNF
Shank Size - Metric 6.48 mm
Shank Square Width - Metric 4.85 mm
Operation Type Blind Hole, Thru-Hole
Spiral Point No
Thread Length - Metric 16 mm
Thread Creation Thread Cutting
Thread Per Inch 28
Pitch Dia. H3
Ground Threads Yes
Shank End Feature Square
Shank Square Width 0.191 in
Diameter - Decimal 0.25 in
Weight 0.1 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison