- Inch
- #3-48 UNC Thread Size & Type
- Bottoming Chamfer Type
- HSS Material
- TiN Coating
features
- Ground threads are made from high speed steel
- Most common general-purpose taps used in the industry
| Thread Size - Metric | 2.51 mm |
| Thread Limit | H2 |
| Shank End Feature | Square |
| Thread Length | 0.5 in |
| Shank Square Length - Metric | 4.76 mm |
| Thread Per Inch | 48 |
| Direction of Cut | Right Hand |
| Ground Threads | Yes |
| Material | HSS |
| Shank Size - Metric | 3.58 mm |
| Tap Size | 3 in |
| Spiral Point | No |
| Diameter - Decimal | 0.099 in |
| Thread Size | #3 |
| Overall Length | 1.8125 in |
| Thread Type | UNC |
| Tap Type | Hand |
| Thread Pitch | N/A |
| Pitch Dia. | H2 |
| Thread Length - Metric | 12.7 mm |
| Truncated Threads | No |
| Interrupted Thread | No |
| Threads per Inch | 48 |
| Finish | Vertanium™ Coated |
| Shank Square Width - Metric | 2.79 mm |
| Operation Type | Blind Hole, Thru-Hole |
| Thread Size - Decimal | 0.099 in |
| Thread Size & Type | #3-48 UNC |
| Chamfer Type | Bottoming |
| Shank Square Width | 0.11 in |
| Blank Construction | USCTI Table 302A |
| No. of Flutes | 3 |
| Thread Tolerance | 2B |
| Shank Square Length | 0.1875 in |
| Thread Creation | Thread Cutting |
| Weight | 0.011 LB |

