- Inch
- 1/4-20 UNC Thread Size & Type
- Plug Chamfer Type
- HSS-E Material
- Steam Oxide Coating
applications
- Designed for tapping soft to medium hard steel and stainless at 346 BHN or less
features
- Spiral point pushes chips forward
- Recommended for through hole tapping
- Plug chamfer
| Chamfer Type | Plug |
| Operation Type | Thru-Hole |
| Thread Size | 1/4 in |
| Shank Square Width | 0.191 in |
| Shank Square Width - Metric | 4.85 mm |
| Tap Type | Machine |
| Diameter - Wire | E |
| Threads per Inch | 20 |
| No. of Flutes | 3 |
| Thread Tolerance | 2B-3B |
| Shank Square Length | 0.3125 in |
| Finish | X-10 Treated |
| Thread Size - Metric | 6.35 mm |
| Thread Limit | H5 |
| Overall Length | 2.5 in |
| Thread Pitch | N/A |
| Thread Length - Metric | 15.88 mm |
| Truncated Threads | No |
| Diameter - Fraction | 1/4 in |
| Thread Per Inch | 20 |
| Shank Size - Metric | 6.48 mm |
| Shank Square Length - Metric | 7.94 mm |
| Direction of Cut | Right Hand |
| Spiral Point | Yes |
| Blank Construction | USCTI Table 302A |
| Thread Size & Type | 1/4-20 UNC |
| Thread Type | UNC |
| Tap Size | 1/4 in |
| Ground Threads | Yes |
| Material | HSS-E |
| Diameter - Decimal | 0.25 in |
| Pitch Dia. | H5 |
| Thread Size - Decimal | 0.25 in |
| Interrupted Thread | No |
| Thread Length | 0.625 in |
| Thread Creation | Thread Cutting |
| Shank End Feature | Square |
| Weight | 0.032 LB |

