
- Inch
- 3/4-16 UNF Thread Size & Type
- Semi-Bottoming Chamfer Type
- HSS-E Material
- Steam Oxide over Nitride Coating
Threads per Inch | 16 |
Direction of Cut | Right Hand |
Diameter - Fraction | 3/4 in |
Pitch Dia. | H5 |
Tap Type | Machine |
Diameter - Decimal | 0.75 in |
Shank End Feature | Square |
Tap Size | 3/4 in |
Thread Per Inch | 16 |
Blank Construction | USCTI Table 302A |
Chamfer Type | Semi-Bottoming |
Thread Limit | H5 |
Thread Pitch | N/A |
Thread Length - Metric | 30.96 mm |
Finish | X-20 Treated |
Operation Type | Blind Hole, Thru-Hole |
Truncated Threads | No |
Overall Length | 4.25 in |
Shank Square Length - Metric | 17.46 mm |
Thread Type | UNF |
Shank Square Width | 0.442 in |
Spiral Point | No |
No. of Flutes | 6 |
Ground Threads | Yes |
Thread Size | 3/4 in |
Material | HSS-E |
Thread Creation | Thread Cutting |
Shank Size - Metric | 14.99 mm |
Shank Square Length | 0.6875 in |
Interrupted Thread | No |
Thread Tolerance | 2B-3B |
Thread Length | 1.2188 in |
Shank Square Width - Metric | 11.23 mm |
Thread Size & Type | 3/4-16 UNF |
Thread Size - Metric | 19.05 mm |
Thread Size - Decimal | 0.75 in |
Weight | 0.324 LB |
