
- Inch
- 7/16-14 UNC Thread Size & Type
- Semi-Bottoming Chamfer Type
- HSS-E Material
- Steam Oxide over Nitride Coating
Thread Pitch | N/A |
Thread Limit | H3 |
Finish | X-20 Treated |
Material | HSS-E |
Tap Type | Machine |
Spiral Point | No |
Operation Type | Blind Hole, Thru-Hole |
Threads per Inch | 14 |
Shank Square Width - Metric | 6.15 mm |
Direction of Cut | Right Hand |
Thread Size & Type | 7/16-14 UNC |
Thread Size - Decimal | 0.4375 in |
Chamfer Type | Semi-Bottoming |
Diameter - Fraction | 7/16 in |
Thread Length | 0.875 in |
Tap Size | 7/16 in |
Shank Square Width | 0.242 in |
Shank Size - Metric | 8.2 mm |
Overall Length | 3.1562 in |
Shank Square Length | 0.4062 in |
Pitch Dia. | H3 |
Thread Creation | Thread Cutting |
Thread Type | UNC |
Thread Tolerance | 2B |
Thread Per Inch | 14 |
Thread Length - Metric | 22.22 mm |
Interrupted Thread | No |
Diameter - Decimal | 0.4375 in |
Truncated Threads | No |
Shank End Feature | Square |
No. of Flutes | 4 |
Ground Threads | Yes |
Thread Size - Metric | 11.11 mm |
Blank Construction | USCTI Table 302A |
Shank Square Length - Metric | 10.32 mm |
Weight | 0.08 LB |
