
- Inch
- 3/8-16 UNC Thread Size & Type
- Semi-Bottoming Chamfer Type
- HSS-E Material
- Steam Oxide over Nitride Coating
Thread Size - Decimal | 0.375 in |
Thread Tolerance | 2B |
Thread Type | UNC |
Thread Length - Metric | 19.05 mm |
Shank Square Width | 0.286 in |
Shank Square Length - Metric | 11.11 mm |
Thread Length | 0.75 in |
Truncated Threads | No |
Ground Threads | Yes |
Spiral Point | No |
Shank Square Length | 0.4375 in |
Diameter - Decimal | 0.375 in |
Thread Pitch | N/A |
Operation Type | Blind Hole, Thru-Hole |
Tap Type | Machine |
Tap Size | 3/8 in |
Finish | X-20 Treated |
Threads per Inch | 16 |
Shank Square Width - Metric | 7.26 mm |
Thread Creation | Thread Cutting |
Chamfer Type | Semi-Bottoming |
Material | HSS-E |
Thread Size - Metric | 9.52 mm |
Direction of Cut | Right Hand |
Shank End Feature | Square |
Thread Per Inch | 16 |
Pitch Dia. | H3 |
Shank Size - Metric | 9.68 mm |
Diameter - Fraction | 3/8 in |
No. of Flutes | 4 |
Thread Limit | H3 |
Blank Construction | USCTI Table 302A |
Thread Size & Type | 3/8-16 UNC |
Overall Length | 2.9375 in |
Interrupted Thread | No |
Weight | 0.075 LB |
