
- Inch
- 5/16-24 UNF Thread Size & Type
- Semi-Bottoming Chamfer Type
- HSS-E Material
- Steam Oxide over Nitride Coating
Thread Size - Decimal | 0.3125 in |
Chamfer Type | Semi-Bottoming |
Thread Size | 5/16 in |
Blank Construction | USCTI Table 302A |
Thread Creation | Thread Cutting |
Threads per Inch | 24 |
Finish | X-20 Treated |
Overall Length | 2.7188 in |
Shank Square Length | 0.375 in |
Operation Type | Blind Hole, Thru-Hole |
Material | HSS-E |
No. of Flutes | 4 |
Interrupted Thread | No |
Tap Size | 5/16 in |
Thread Per Inch | 24 |
Shank Square Length - Metric | 9.52 mm |
Direction of Cut | Right Hand |
Pitch Dia. | H3 |
Diameter - Decimal | 0.3125 in |
Shank Square Width - Metric | 6.05 mm |
Ground Threads | Yes |
Thread Pitch | N/A |
Thread Limit | H3 |
Thread Type | UNF |
Diameter - Fraction | 5/16 in |
Spiral Point | No |
Shank Square Width | 0.238 in |
Thread Size - Metric | 7.94 mm |
Thread Tolerance | 2B |
Tap Type | Machine |
Thread Length | 0.6875 in |
Shank End Feature | Square |
Thread Size & Type | 5/16-24 UNF |
Shank Size - Metric | 8.08 mm |
Thread Length - Metric | 17.46 mm |
Truncated Threads | No |
Weight | 0.052 LB |
