Skip to content Skip to navigation menu
Greenfield Threading330196

330196

GT/VTD #10-32 SFGP H3 3F Plug Fast Spiral Flt Tap-TiN
Item #113827725
  • Inch
  • #10-32 UNF Thread Size & Type
  • Bottoming Chamfer Type
  • HSS Material
  • TiN Coating
  • 3 Flutes
+ Show More + Show Less
Greenfield Threading330196
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Inch
  • #10-32 UNF Thread Size & Type
  • Bottoming Chamfer Type
  • HSS Material
  • TiN Coating
Shank Square Length - Metric 6.35 mm
Chamfer Type Bottoming
Helix Angle 52
Thread Type UNF
Tap Type Machine
Thread Per Inch 32
Spiral Point No
Shank Square Width 0.152 in
Thread Length - Metric 22.22 mm
Thread Size #10
Operation Type Blind Hole
Blank Construction USCTI Table 302A
Diameter - Decimal 0.19 in
Thread Limit H3
Shank Square Width - Metric 3.86 mm
Overall Length 2.375 in
Thread Size & Type #10-32 UNF
Direction of Cut Right Hand
Truncated Threads No
Thread Creation Thread Cutting
Thread Tolerance 2B
Thread Size - Decimal 0.19 in
Interrupted Thread No
Shank End Feature Square
Material HSS
No. of Flutes 3
Shank Size - Metric 4.93 mm
Thread Length 0.875 in
Thread Size - Metric 4.83 mm
Shank Square Length 0.25 in
Ground Threads Yes
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison