- Inch
- 5/8-11 UNC Thread Size & Type
- Plug Chamfer Type
- HSS Material
- Bright Coating
| Thread Size & Type | 5/8-11 UNC |
| Thread Length - Metric | 27.69 mm |
| Spiral Point | Yes |
| Shank Square Length - Metric | 14.29 mm |
| Thread Size | 5/8 in |
| Truncated Threads | No |
| Blank Construction | USCTI Table 302A |
| Shank Square Length | 0.5625 in |
| Thread Size - Metric | 15.88 mm |
| Thread Tolerance | 2B |
| Shank Square Width | 0.36 in |
| Shank Size - Metric | 12.19 mm |
| Thread Limit | H3 |
| Shank End Feature | Square |
| Material | HSS |
| Ground Threads | Yes |
| Thread Size - Decimal | 0.625 in |
| Diameter - Fraction | 5/8 in |
| Thread Type | UNC |
| Overall Length | 3.81 in |
| Chamfer Type | Plug |
| Diameter - Decimal | 0.625 in |
| Interrupted Thread | No |
| Direction of Cut | Right Hand |
| Thread Creation | Thread Cutting |
| No. of Flutes | 3 |
| Thread Length | 1.09 in |
| Shank Square Width - Metric | 9.14 mm |
| Tap Type | Machine |
| Thread Per Inch | 11 |
| Operation Type | Thru-Hole |
| Weight | 0.0 LB |

