Skip to content Skip to navigation menu
Greenfield Threading330175

330175

GT/VTD #4-40NC SPLS H2 2FL Plug Low Shear Sprl Pt Tap
Item #113827705
  • Inch
  • #4-40 UNC Thread Size & Type
  • Plug Chamfer Type
  • HSS Material
  • Bright Coating
  • 2 Flutes
+ Show More + Show Less
Greenfield Threading330175
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Inch
  • #4-40 UNC Thread Size & Type
  • Plug Chamfer Type
  • HSS Material
  • Bright Coating
Shank Square Length - Metric 4.76 mm
Thread Per Inch 40
Thread Type UNC
No. of Flutes 2
Thread Size #4
Chamfer Type Plug
Shank Square Width - Metric 2.79 mm
Thread Length - Metric 7.87 mm
Truncated Threads No
Material HSS
Thread Length 0.31 in
Shank Square Width 0.11 in
Thread Limit H2
Ground Threads Yes
Thread Tolerance 2B
Tap Type Machine
Direction of Cut Right Hand
Diameter - Decimal 0.112 in
Thread Creation Thread Cutting
Thread Size & Type #4-40 UNC
Spiral Point Yes
Overall Length 1.88 in
Blank Construction USCTI Table 302A
Thread Size - Decimal 0.112 in
Shank Size - Metric 3.58 mm
Shank Square Length 0.1875 in
Shank End Feature Square
Operation Type Thru-Hole
Thread Size - Metric 2.84 mm
Interrupted Thread No
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison