
- Metric
- M10x1.5 Thread Size & Type
- Plug Chamfer Type
- HSS Material
- TiCN Coating
No. of Flutes | 3 |
Thread Length - Metric | 31.75 mm |
Shank Square Width - Metric | 7.26 mm |
Shank Square Width | 0.286 in |
Blank Construction | USCTI Table 302A |
Shank Size - Metric | 9.68 mm |
Thread Creation | Thread Cutting |
Thread Tolerance | 6H |
Truncated Threads | No |
Interrupted Thread | No |
Spiral Point | Yes |
Thread Pitch | 1.5 mm |
Material | HSS |
Shank Square Length | 0.4375 in |
Shank End Feature | Square |
Overall Length | 2.9375 in |
Diameter - Decimal | 0.3937 in |
Direction of Cut | Right Hand |
Operation Type | Thru-Hole |
Thread Type | Metric |
Chamfer Type | Plug |
Diameter - Metric | 10.00 mm |
Thread Length | 1.25 in |
Tap Type | Machine |
Thread Limit | D6 |
Thread Size & Type | M10x1.5 |
Ground Threads | Yes |
Shank Square Length - Metric | 11.11 mm |
Weight | 0.0 LB |
