
Greenfield Threading
330166
GT/VTD 5/8-11NC SPGP H3 3F GP Plug Spiral Point Tap-TiCN
Item #113827696


- Inch
- 5/8-11 UNC Thread Size & Type
- Plug Chamfer Type
- HSS Material
- TiCN Coating
Thread Type | UNC |
No. of Flutes | 3 |
Shank Square Length | 0.5625 in |
Ground Threads | Yes |
Operation Type | Thru-Hole |
Diameter - Fraction | 5/8 in |
Tap Type | Machine |
Shank Size - Metric | 12.19 mm |
Truncated Threads | No |
Shank Square Width - Metric | 9.14 mm |
Thread Length - Metric | 46.04 mm |
Thread Per Inch | 11 |
Diameter - Decimal | 0.625 in |
Thread Creation | Thread Cutting |
Thread Tolerance | 2B |
Thread Length | 1.8125 in |
Shank Square Width | 0.36 in |
Spiral Point | Yes |
Direction of Cut | Right Hand |
Blank Construction | USCTI Table 302A |
Interrupted Thread | No |
Material | HSS |
Thread Size & Type | 5/8-11 UNC |
Shank End Feature | Square |
Shank Square Length - Metric | 14.29 mm |
Overall Length | 3.8125 in |
Chamfer Type | Plug |
Thread Limit | H3 |
Weight | 0.0 LB |
