- Inch
- #6-32 UNC Thread Size & Type
- Plug Chamfer Type
- HSS Material
- TiCN Coating
| Chamfer Type | Plug |
| Thread Tolerance | 2B |
| Shank Size - Metric | 3.58 mm |
| Shank End Feature | Square |
| Ground Threads | Yes |
| Shank Square Width - Metric | 2.79 mm |
| Tap Type | Machine |
| Thread Size | #6 |
| Operation Type | Thru-Hole |
| Shank Square Length - Metric | 4.76 mm |
| Spiral Point | Yes |
| Thread Creation | Thread Cutting |
| Thread Type | UNC |
| Thread Length | 0.6875 in |
| Thread Length - Metric | 17.46 mm |
| Thread Limit | H3 |
| No. of Flutes | 2 |
| Blank Construction | USCTI Table 302A |
| Shank Square Length | 0.1875 in |
| Shank Square Width | 0.11 in |
| Diameter - Decimal | 0.138 in |
| Thread Size & Type | #6-32 UNC |
| Direction of Cut | Right Hand |
| Material | HSS |
| Overall Length | 2 in |
| Interrupted Thread | No |
| Thread Per Inch | 32 |
| Truncated Threads | No |
| Weight | 0.0 LB |

