Greenfield Threading
330108
GT/VTD #12-24NC SPGP H3 2F GP Plug Spiral Point Tap-Black
Item #113827640
- Inch
- #12-24 UNC Thread Size & Type
- Plug Chamfer Type
- HSS Material
- Steam Oxide Coating
| Shank Square Width - Metric | 4.19 mm |
| Thread Creation | Thread Cutting |
| Shank Square Length - Metric | 7.14 mm |
| Shank Size - Metric | 5.59 mm |
| Diameter - Decimal | 0.216 in |
| Thread Type | UNC |
| No. of Flutes | 2 |
| Tap Type | Machine |
| Operation Type | Thru-Hole |
| Direction of Cut | Right Hand |
| Interrupted Thread | No |
| Material | HSS |
| Thread Tolerance | 2B |
| Thread Limit | H3 |
| Truncated Threads | No |
| Chamfer Type | Plug |
| Shank Square Width | 0.165 in |
| Shank End Feature | Square |
| Thread Length | 0.9375 in |
| Blank Construction | USCTI Table 302A |
| Ground Threads | Yes |
| Shank Square Length | 0.2812 in |
| Thread Size | #12 |
| Overall Length | 2.375 in |
| Thread Length - Metric | 23.81 mm |
| Thread Size & Type | #12-24 UNC |
| Spiral Point | Yes |
| Thread Per Inch | 24 |
| Weight | 0.0 LB |
