
Greenfield Threading
330107
GT/VTD #8-32NC SPGP H3 2F GP Plug Spiral Point Tap-Black
Item #113827639


- Inch
- #8-32 UNC Thread Size & Type
- Plug Chamfer Type
- HSS Material
- Steam Oxide Coating
Thread Tolerance | 2B |
Thread Creation | Thread Cutting |
Operation Type | Thru-Hole |
Shank Square Width | 0.131 in |
Thread Type | UNC |
Interrupted Thread | No |
Truncated Threads | No |
Shank Square Length - Metric | 6.35 mm |
Overall Length | 2.125 in |
Spiral Point | Yes |
Shank Square Width - Metric | 3.33 mm |
Shank Size - Metric | 4.27 mm |
Blank Construction | USCTI Table 302A |
Chamfer Type | Plug |
Tap Type | Machine |
Shank End Feature | Square |
Shank Square Length | 0.25 in |
Diameter - Decimal | 0.164 in |
Material | HSS |
No. of Flutes | 2 |
Ground Threads | Yes |
Thread Per Inch | 32 |
Thread Limit | H3 |
Thread Size & Type | #8-32 UNC |
Thread Length - Metric | 19.05 mm |
Direction of Cut | Right Hand |
Thread Length | 0.75 in |
Weight | 0.0 LB |
