
Greenfield Threading
330105
GT/VTD #6-32NC SPGP H3 2F GP Plug Spiral Point Tap-Black
Item #113827637


- Inch
- #6-32 UNC Thread Size & Type
- Plug Chamfer Type
- HSS Material
- Steam Oxide Coating
Shank Size - Metric | 3.58 mm |
Shank End Feature | Square |
Operation Type | Thru-Hole |
Thread Creation | Thread Cutting |
Interrupted Thread | No |
Thread Per Inch | 32 |
Diameter - Decimal | 0.138 in |
Material | HSS |
Spiral Point | Yes |
Shank Square Length - Metric | 4.76 mm |
Truncated Threads | No |
No. of Flutes | 2 |
Chamfer Type | Plug |
Overall Length | 2 in |
Shank Square Width | 0.11 in |
Thread Limit | H3 |
Shank Square Length | 0.1875 in |
Thread Tolerance | 2B |
Thread Length | 0.6875 in |
Thread Type | UNC |
Direction of Cut | Right Hand |
Ground Threads | Yes |
Blank Construction | USCTI Table 302A |
Shank Square Width - Metric | 2.79 mm |
Thread Length - Metric | 17.46 mm |
Tap Type | Machine |
Thread Size & Type | #6-32 UNC |
Weight | 0.0 LB |
