Skip to content Skip to navigation menu
Greenfield Threading330103

330103

GT/VTD #5-40NC SPGP H2 2F GP Plug Spiral Point Tap-Black
Item #113827635
  • Inch
  • #5-40 UNC Thread Size & Type
  • Plug Chamfer Type
  • HSS Material
  • Steam Oxide Coating
  • 2 Flutes
+ Show More + Show Less
Greenfield Threading330103
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Inch
  • #5-40 UNC Thread Size & Type
  • Plug Chamfer Type
  • HSS Material
  • Steam Oxide Coating
Thread Size & Type #5-40 UNC
Chamfer Type Plug
Thread Per Inch 40
Thread Size #5
Tap Type Machine
Thread Length - Metric 15.88 mm
Thread Limit H2
Blank Construction USCTI Table 302A
Shank Square Width 0.11 in
Operation Type Thru-Hole
Thread Size - Metric 3.17 mm
Shank Square Length - Metric 4.76 mm
Interrupted Thread No
Ground Threads Yes
Thread Size - Decimal 0.125 in
Diameter - Decimal 0.125 in
Thread Creation Thread Cutting
No. of Flutes 2
Truncated Threads No
Spiral Point Yes
Direction of Cut Right Hand
Shank End Feature Square
Overall Length 1.9375 in
Diameter - Fraction 1/8 in
Shank Square Width - Metric 2.79 mm
Shank Square Length 0.1875 in
Thread Length 0.625 in
Thread Type UNC
Shank Size - Metric 3.58 mm
Thread Tolerance 2B
Material HSS
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison