
- Metric
- M12x1.25 Thread Size & Type
- Taper Chamfer Type
- HSS Material
- Bright Coating
Shank Square Length - Metric | 11.11 mm |
Thread Size & Type | M12x1.25 |
Diameter - Metric | 12.00 mm |
Chamfer Type | Taper |
No. of Flutes | 4 |
Material | HSS |
Shank End Feature | Square |
Interrupted Thread | No |
Thread Tolerance | 6H |
Overall Length | 3.38 in |
Truncated Threads | No |
Shank Square Width | 0.275 in |
Shank Size - Metric | 9.32 mm |
Blank Construction | USCTI Table 302A |
Diameter - Decimal | 0.4724 in |
Thread Limit | D5 |
Shank Square Length | 0.4375 in |
Spiral Point | No |
Direction of Cut | Right Hand |
Thread Pitch | 1.25 mm |
Thread Length | 0.94 in |
Thread Creation | Thread Cutting |
Shank Square Width - Metric | 6.99 mm |
Thread Type | Metric |
Thread Length - Metric | 23.88 mm |
Ground Threads | Yes |
Tap Type | Hand |
Operation Type | Blind Hole, Thru-Hole |
Weight | 0.0 LB |
