- Metric
- M24x3.0 Thread Size & Type
- Bottoming Chamfer Type
- HSS Material
- Bright Coating
features
- Ground threads are made from high speed steel
- Most common general-purpose taps used in the industry
| Pitch | 3 mm |
| Tap Type | Hand |
| Threads per Inch | N/A |
| Thread Creation | Thread Cutting |
| Overall Length | 4.9062 in |
| Thread Pitch | 3.0 mm |
| Shank Square Length | 0.75 in |
| Chamfer Type | Bottoming |
| Thread Tolerance | 6H |
| Truncated Threads | No |
| Thread Type | Metric |
| Ground Threads | Yes |
| Operation Type | Blind Hole, Thru-Hole |
| Shank End Feature | Square |
| Blank Construction | USCTI Table 302A |
| Shank Square Length - Metric | 19.05 mm |
| No. of Flutes | 4 |
| Shank Square Width | 0.57 in |
| Spiral Point | No |
| Thread Limit | D8 |
| Thread Size & Type | M24x3.0 |
| Tap Size | M24 |
| Thread Length | 2.2188 in |
| Pitch Dia. | D8 |
| Diameter - Metric | 24.00 mm |
| Direction of Cut | Right Hand |
| Thread Length - Metric | 56.36 mm |
| Interrupted Thread | No |
| Diameter - Decimal | 0.9449 in |
| Thread Size | M24 |
| Material | HSS |
| Shank Square Width - Metric | 14.48 mm |
| Shank Size - Metric | 19.3 mm |
| Weight | 0.8 LB |

