- Metric
- M16x2.0 Thread Size & Type
- Taper Chamfer Type
- HSS Material
- Bright Coating
features
- Ground threads are made from high speed steel
- Most common general-purpose taps used in the industry
| Threads per Inch | N/A |
| No. of Flutes | 4 |
| Truncated Threads | No |
| Tap Size | M16 |
| Shank Size - Metric | 12.19 mm |
| Blank Construction | USCTI Table 302A |
| Shank End Feature | Square |
| Thread Length | 1 in |
| Shank Square Length | 0.5625 in |
| Spiral Point | No |
| Pitch | 2 mm |
| Thread Pitch | 2.0 mm |
| Shank Square Width | 0.36 in |
| Thread Size | M16 |
| Ground Threads | Yes |
| Thread Tolerance | 6H |
| Thread Limit | D7 |
| Diameter - Metric | 16.00 mm |
| Overall Length | 3.81 in |
| Thread Creation | Thread Cutting |
| Interrupted Thread | No |
| Thread Size & Type | M16x2.0 |
| Thread Type | Metric |
| Pitch Dia. | D7 |
| Chamfer Type | Taper |
| Shank Square Length - Metric | 14.29 mm |
| Tap Type | Hand |
| Diameter - Decimal | 0.6299 in |
| Operation Type | Blind Hole, Thru-Hole |
| Thread Length - Metric | 25.4 mm |
| Direction of Cut | Right Hand |
| Material | HSS |
| Shank Square Width - Metric | 9.14 mm |
| Weight | 1.1 LB |

