
- Metric
- M12x1.75 Thread Size & Type
- Bottoming Chamfer Type
- HSS Material
- Bright Coating
features
- Ground threads are made from high speed steel
- Most common general-purpose taps used in the industry
Thread Length | 0.94 in |
Chamfer Type | Bottoming |
Shank Square Width - Metric | 6.99 mm |
Thread Length - Metric | 23.88 mm |
Truncated Threads | No |
Tap Type | Hand |
Thread Size & Type | M12x1.75 |
Thread Creation | Thread Cutting |
No. of Flutes | 4 |
Pitch Dia. | D6 |
Direction of Cut | Right Hand |
Shank Square Length - Metric | 11.11 mm |
Interrupted Thread | No |
Shank Square Width | 0.275 in |
Shank Size - Metric | 9.32 mm |
Ground Threads | Yes |
Blank Construction | USCTI Table 302A |
Thread Limit | D6 |
Threads per Inch | N/A |
Operation Type | Blind Hole, Thru-Hole |
Thread Tolerance | 6H |
Thread Pitch | 1.75 mm |
Thread Type | Metric |
Tap Size | M12 |
Overall Length | 3.38 in |
Material | HSS |
Spiral Point | No |
Shank Square Length | 0.4375 in |
Diameter - Decimal | 0.4724 in |
Pitch | 1.75 mm |
Diameter - Metric | 12.00 mm |
Shank End Feature | Square |
Weight | 1.2 LB |
