Skip to content Skip to navigation menu
Greenfield Threading328661

328661

3105M,M 12-1.75 HS TPR 4FL D6
Item #101692534
  • Metric
  • M12x1.75 Thread Size & Type
  • Taper Chamfer Type
  • HSS Material
  • Bright Coating
  • 4 Flutes
+ Show More + Show Less
Greenfield Threading328661
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Metric
  • M12x1.75 Thread Size & Type
  • Taper Chamfer Type
  • HSS Material
  • Bright Coating

features

  • Ground threads are made from high speed steel
  • Most common general-purpose taps used in the industry
Thread Size M12
Shank Square Width 0.275 in
Threads per Inch N/A
Tap Type Hand
Chamfer Type Taper
Interrupted Thread No
Overall Length 3.38 in
Truncated Threads No
Diameter - Metric 12.00 mm
Thread Tolerance 6H
Ground Threads Yes
Thread Pitch 1.75 mm
Operation Type Blind Hole, Thru-Hole
Shank Square Length 0.4375 in
Blank Construction USCTI Table 302A
Material HSS
Spiral Point No
Thread Size & Type M12x1.75
Shank End Feature Square
Thread Creation Thread Cutting
Tap Size M12
No. of Flutes 4
Thread Type Metric
Shank Size - Metric 9.32 mm
Thread Limit D6
Thread Length - Metric 23.88 mm
Diameter - Decimal 0.4724 in
Direction of Cut Right Hand
Pitch 1.75 mm
Shank Square Length - Metric 11.11 mm
Shank Square Width - Metric 6.99 mm
Pitch Dia. D6
Thread Length 0.94 in
Weight 1.2 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison