
- Metric
- M8x1.25 Thread Size & Type
- Bottoming Chamfer Type
- HSS Material
- TiN Coating
Thread Tolerance | 2B |
Chamfer Type | Bottoming |
Thread Type | Metric |
Thread Size & Type | M8x1.25 |
Shank End Feature | Square |
Shank Size - Metric | 8.08 mm |
Material | HSS |
Thread Creation | Thread Cutting |
Diameter - Decimal | 0.315 in |
No. of Flutes | 4 |
Shank Square Length | 0.375 in |
Thread Pitch | 1.25 mm |
Overall Length | 2.7188 in |
Spiral Point | No |
Blank Construction | USCTI Table 302A |
Interrupted Thread | No |
Thread Limit | D5 |
Shank Square Length - Metric | 9.52 mm |
Shank Square Width | 0.238 in |
Truncated Threads | No |
Tap Type | Hand |
Direction of Cut | Right Hand |
Diameter - Metric | 8.00 mm |
Thread Length | 1.125 in |
Thread Size | M8 |
Thread Length - Metric | 28.57 mm |
Operation Type | Blind Hole, Thru-Hole |
Ground Threads | Yes |
Shank Square Width - Metric | 6.05 mm |
Weight | 0.9 LB |
