- Metric
- M4.5x0.75 Thread Size & Type
- Taper Chamfer Type
- HSS Material
- Bright Coating
| Thread Type | Metric |
| Overall Length | 2.38 in |
| Thread Length | 0.5 in |
| Shank Size - Metric | 4.93 mm |
| Thread Creation | Thread Cutting |
| Operation Type | Blind Hole, Thru-Hole |
| Diameter - Decimal | 0.1772 in |
| Thread Length - Metric | 12.7 mm |
| Diameter - Metric | 4.50 mm |
| Shank End Feature | Square |
| Material | HSS |
| Ground Threads | Yes |
| Thread Tolerance | 6H |
| Thread Limit | D4 |
| Shank Square Width - Metric | 3.86 mm |
| Shank Square Width | 0.152 in |
| Shank Square Length | 0.25 in |
| Interrupted Thread | No |
| Tap Type | Hand |
| Shank Square Length - Metric | 6.35 mm |
| Thread Size | M4.5 |
| Blank Construction | USCTI Table 302A |
| Truncated Threads | No |
| Direction of Cut | Right Hand |
| Thread Pitch | 0.75 mm |
| Spiral Point | No |
| Chamfer Type | Taper |
| No. of Flutes | 4 |
| Thread Size & Type | M4.5x0.75 |
| Weight | 0.0 LB |

