
- Metric
- M4x0.7 Thread Size & Type
- Bottoming Chamfer Type
- HSS Material
- Bright Coating
features
- Ground threads are made from high speed steel
- Most common general-purpose taps used in the industry
Shank Square Length - Metric | 6.35 mm |
Thread Length - Metric | 19.05 mm |
Tap Type | Hand |
Shank Square Length | 0.25 in |
Thread Creation | Thread Cutting |
Ground Threads | Yes |
Thread Type | Metric |
Blank Construction | USCTI Table 302A |
Chamfer Type | Bottoming |
Diameter - Metric | 4.00 mm |
Pitch | 0.7 mm |
Spiral Point | No |
Thread Limit | D4 |
Thread Size & Type | M4x0.7 |
Thread Length | 0.75 in |
Interrupted Thread | No |
Operation Type | Blind Hole, Thru-Hole |
Pitch Dia. | D4 |
Tap Size | M4 |
Thread Pitch | 0.7 mm |
Thread Tolerance | 6H |
Threads per Inch | N/A |
Truncated Threads | No |
No. of Flutes | 4 |
Diameter - Decimal | 0.1575 in |
Direction of Cut | Right Hand |
Overall Length | 2.13 in |
Shank Square Width | 0.131 in |
Shank Size - Metric | 4.27 mm |
Shank Square Width - Metric | 3.33 mm |
Shank End Feature | Square |
Material | HSS |
Weight | 0.1 LB |
