- Metric
- M4x0.7 Thread Size & Type
- Plug Chamfer Type
- HSS Material
- Bright Coating
| Diameter - Decimal | 0.158 in |
| Material | HSS |
| Ground Threads | Yes |
| Thread Creation | Thread Cutting |
| Interrupted Thread | No |
| Thread Length | 0.75 in |
| Truncated Threads | No |
| Thread Type | Metric |
| Overall Length | 2.125 in |
| No. of Flutes | 2 |
| Shank End Feature | Square |
| Blank Construction | USCTI Table 302 |
| Shank Square Width - Metric | 3.33 mm |
| Shank Size - Metric | 4.27 mm |
| Shank Square Width | 0.131 in |
| Shank Square Length | 0.25 in |
| Spiral Point | Yes |
| Direction of Cut | Right Hand |
| Thread Pitch | 0.7 mm |
| Thread Length - Metric | 19.05 mm |
| Chamfer Type | Plug |
| Tap Type | Machine |
| Shank Square Length - Metric | 6.35 mm |
| Thread Size | M4 |
| Thread Size & Type | M4x0.7 |
| Thread Limit | D11 |
| Weight | 0.0 LB |

