
- Metric
- M8x1.25 Thread Size & Type
- Semi-Bottoming Chamfer Type
- HSS Material
- Steam Oxide Coating
Interrupted Thread | No |
Overall Length | 2.719 in |
Thread Size & Type | M8x1.25 |
Blank Construction | USCTI Table 302 |
Shank Square Width - Metric | 6.05 mm |
Thread Limit | D11 |
Thread Length - Metric | 28.57 mm |
Ground Threads | Yes |
Shank Square Length | 0.375 in |
Shank End Feature | Square |
Spiral Point | No |
Shank Size - Metric | 8.08 mm |
Chamfer Type | Semi-Bottoming |
No. of Flutes | 3 |
Thread Type | Metric |
Shank Square Width | 0.238 in |
Truncated Threads | No |
Thread Creation | Thread Cutting |
Thread Pitch | 1.25 mm |
Tap Type | Machine |
Shank Square Length - Metric | 9.52 mm |
Direction of Cut | Right Hand |
Material | HSS |
Diameter - Decimal | 0.3150 in |
Thread Length | 1.125 in |
Weight | 0.0 LB |
