Skip to content Skip to navigation menu
Greenfield Threading313592

313592

3/4-10 UNC 4FL H11 SPFL SEMI BOTT HSS SO
Item #115112815
  • Inch
  • 3/4-10 UNC Thread Size & Type
  • Semi-Bottoming Chamfer Type
  • HSS Material
  • Steam Oxide Coating
  • 4 Flutes
+ Show More + Show Less
Greenfield Threading313592
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Inch
  • 3/4-10 UNC Thread Size & Type
  • Semi-Bottoming Chamfer Type
  • HSS Material
  • Steam Oxide Coating
Diameter - Decimal 0.75 in
Thread Per Inch 10
Material HSS
Direction of Cut Right Hand
Thread Size & Type 3/4-10 UNC
Shank End Feature Square
Ground Threads Yes
Shank Size - Metric 14.99 mm
Thread Size 3/4 in
Diameter - Fraction 3/4 in
Thread Limit H11
Truncated Threads No
Interrupted Thread No
Overall Length 4.25 in
Shank Square Length - Metric 17.46 mm
Shank Square Width 0.442 in
Thread Type UNC
Shank Square Length 0.6875 in
Thread Length 2 in
Chamfer Type Semi-Bottoming
Tap Type Machine
Shank Square Width - Metric 11.23 mm
Thread Creation Thread Cutting
Thread Length - Metric 50.8 mm
No. of Flutes 4
Blank Construction USCTI Table 302
Spiral Point No
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison