
- Inch
- 5/8-11 UNC Thread Size & Type
- Plug Chamfer Type
- HSS Material
- Steam Oxide Coating
Thread Size & Type | 5/8-11 UNC |
Thread Limit | H11 |
Shank Square Length | 0.5625 in |
Overall Length | 3.813 in |
Chamfer Type | Plug |
Thread Per Inch | 11 |
Spiral Point | Yes |
Shank Square Length - Metric | 14.29 mm |
Thread Length - Metric | 46.05 mm |
Shank End Feature | Square |
Thread Creation | Thread Cutting |
Material | HSS |
Interrupted Thread | No |
No. of Flutes | 3 |
Thread Type | UNC |
Tap Type | Machine |
Ground Threads | Yes |
Shank Square Width | 0.36 in |
Shank Square Width - Metric | 9.14 mm |
Diameter - Fraction | 5/8 in |
Diameter - Decimal | 0.625 in |
Direction of Cut | Right Hand |
Thread Length | 1.813 in |
Truncated Threads | No |
Blank Construction | USCTI Table 302 |
Shank Size - Metric | 12.19 mm |
Weight | 0.0 LB |
