
- Inch
- 5/16-18 UNC Thread Size & Type
- Plug Chamfer Type
- HSS Material
- Steam Oxide Coating
Thread Size & Type | 5/16-18 UNC |
Thread Type | UNC |
Overall Length | 2.719 in |
Diameter - Decimal | 0.3125 in |
Shank Size - Metric | 8.08 mm |
Thread Limit | H11 |
Shank End Feature | Square |
Shank Square Width - Metric | 6.05 mm |
Material | HSS |
Thread Length - Metric | 28.57 mm |
Thread Creation | Thread Cutting |
Spiral Point | Yes |
Interrupted Thread | No |
Diameter - Fraction | 5/16 in |
Tap Type | Machine |
Thread Length | 1.125 in |
Shank Square Length | 0.375 in |
Thread Per Inch | 18 |
Shank Square Width | 0.238 in |
No. of Flutes | 3 |
Truncated Threads | No |
Shank Square Length - Metric | 9.52 mm |
Ground Threads | Yes |
Blank Construction | USCTI Table 302 |
Chamfer Type | Plug |
Direction of Cut | Right Hand |
Weight | 0.0 LB |
