- Metric
- M16x2.0 Thread Size & Type
- Plug Chamfer Type
- HSS Material
- Bright Coating
| Spiral Point | Yes |
| Thread Pitch | 2.0 mm |
| Shank End Feature | Square |
| Truncated Threads | No |
| Thread Size | M16 |
| Tap Type | Machine |
| Blank Construction | USCTI Table 303 |
| Thread Length - Metric | 45.97 mm |
| Material | HSS |
| Interrupted Thread | No |
| Thread Size & Type | M16x2.0 |
| Overall Length | 6 in |
| Ground Threads | Yes |
| Diameter - Decimal | 0.6299 in |
| Thread Creation | Thread Cutting |
| Diameter - Metric | 16.00 mm |
| Shank Square Width | 0.36 in |
| Thread Limit | D11 |
| Shank Square Length | 0.56 in |
| Chamfer Type | Plug |
| Thread Length | 1.81 in |
| Thread Type | Metric |
| Direction of Cut | Right Hand |
| No. of Flutes | 3 |
| Shank Square Width - Metric | 9.14 mm |
| Shank Square Length - Metric | 14.22 mm |
| Shank Size - Metric | 12.19 mm |
| Weight | 0.0 LB |

