Skip to content Skip to navigation menu
Greenfield Threading313550

313550

M6X1 6" EXT 3FL D11 SPPT PLUG HSS BRT
Item #115112710
  • Metric
  • M6x1.0 Thread Size & Type
  • Plug Chamfer Type
  • HSS Material
  • Bright Coating
  • 3 Flutes
+ Show More + Show Less
Greenfield Threading313550
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Metric
  • M6x1.0 Thread Size & Type
  • Plug Chamfer Type
  • HSS Material
  • Bright Coating
Shank Square Width - Metric 4.85 mm
Ground Threads Yes
Thread Pitch 1.0 mm
Thread Type Metric
Shank Square Length - Metric 7.87 mm
Diameter - Decimal 0.2362 in
Overall Length 6 in
Shank Size - Metric 6.48 mm
Direction of Cut Right Hand
Diameter - Metric 6.00 mm
Blank Construction USCTI Table 303
Thread Size M6
No. of Flutes 3
Interrupted Thread No
Shank Square Width 0.191 in
Shank Square Length 0.31 in
Thread Length 0.97 in
Thread Size & Type M6x1.0
Truncated Threads No
Thread Length - Metric 24.64 mm
Shank End Feature Square
Spiral Point Yes
Tap Type Machine
Thread Limit D11
Material HSS
Thread Creation Thread Cutting
Chamfer Type Plug
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison