- Inch
- 3/4-10 UNC Thread Size & Type
- Semi-Bottoming Chamfer Type
- HSS Material
- Bright Coating
| Shank End Feature | Square |
| Shank Square Length - Metric | 17.46 mm |
| Diameter - Fraction | 3/4 in |
| Shank Size - Metric | 14.99 mm |
| Thread Creation | Thread Cutting |
| Shank Square Length | 0.6875 in |
| Shank Square Width - Metric | 11.23 mm |
| Tap Type | Machine |
| Thread Type | UNC |
| Truncated Threads | No |
| Thread Size & Type | 3/4-10 UNC |
| Shank Square Width | 0.442 in |
| No. of Flutes | 4 |
| Diameter - Decimal | 0.75 in |
| Chamfer Type | Semi-Bottoming |
| Thread Length | 2 in |
| Ground Threads | Yes |
| Thread Size | 3/4 in |
| Spiral Point | No |
| Interrupted Thread | No |
| Material | HSS |
| Overall Length | 4.25 in |
| Thread Limit | H11 |
| Blank Construction | USCTI Table 302 |
| Thread Per Inch | 10 |
| Direction of Cut | Right Hand |
| Thread Length - Metric | 50.8 mm |
| Weight | 0.0 LB |

