- Inch
- 1/2-13 UNC Thread Size & Type
- Semi-Bottoming Chamfer Type
- HSS Material
- Bright Coating
| Shank End Feature | Square |
| Thread Type | UNC |
| Thread Per Inch | 13 |
| Thread Length | 1.656 in |
| Spiral Point | No |
| Thread Size & Type | 1/2-13 UNC |
| Interrupted Thread | No |
| Shank Size - Metric | 9.32 mm |
| Thread Creation | Thread Cutting |
| Shank Square Width - Metric | 6.99 mm |
| Truncated Threads | No |
| Diameter - Fraction | 1/2 in |
| Material | HSS |
| Blank Construction | USCTI Table 302 |
| Diameter - Decimal | 0.5 in |
| Thread Size | 1/2 in |
| Thread Length - Metric | 42.06 mm |
| Thread Limit | H11 |
| Shank Square Length | 0.4375 in |
| Shank Square Length - Metric | 11.11 mm |
| Shank Square Width | 0.275 in |
| Direction of Cut | Right Hand |
| Overall Length | 3.375 in |
| Ground Threads | Yes |
| Tap Type | Machine |
| Chamfer Type | Semi-Bottoming |
| No. of Flutes | 3 |
| Weight | 0.0 LB |

